System Type: | Hydronic (Water) |
---|---|
Fuel Type: | Propane Natural Gas |
Efficiency: | 95% |
IBR Rating: | 123000 |
BTU Output: | 123000 |
DOE Rating: | 141000 |
BTU Input: | 150000 |
Vent Size: | 2" |
Height (Inches): | 42" |
Features: | EI/Spark Ignition Condensing |
Control: | Push Button |
Material: | Stainless Steel |
Gas Connection: | 3/4" |
Boiler Type: | High Efficiency |
Vent Type: | Direct Vent Polypropylene CPVC |
Warranty: | 5 Year (Parts)/ 12 Year (Heat Exchanger) |