Pros, Join Our TradeMaster Program!
Description
Note: Product Title reflects this boiler's IBR Net Output Rating

The Burnham ES2 boiler is the first all new, atmospheric, gas-fired, cast iron boiler for home heating that has been designed in decades. The ES2 Series boasts many innovative features including a proven, long-lasting, American-made cast iron heat engine, the ease and simplicity of atmospheric venting, an exclusive control system that provides features unrivaled by any boiler in the market, an unparalleled 85% efficient ENERGY STAR® rating for an atmospheric gas boiler, and an attractive exterior which is equivalent or superior to the design of the most sophisticated condensing boilers.

Features:
  • The only 85% AFUE Atmospheric Cast Iron Boiler Available
  • Qualifies for Energy Star Rebates
  • Efficient Operation Saves Homeowners Money
  • Innovative Design, Made in America
  • Ideal Replacement for Millions of Existing Boiler Installations
  • Burnham IQ Control System
  • True Plug & Play Controls Utilizing Burnham IQ Option Cards
  • Auxiliary High Limit
  • Optional LCD Touch Screen Display Sold Separately
  • Altitude up to 10,000 ft
Hide Description
Specs
Fuel Type:

Propane

Efficiency:

84%

BTU Input:

280000

DOE Rating:

235000

IBR Rating:

207000

System Type:

Hydronic (Water)

Efficiency:

85%

Capacity (Gallons):

8

Gas Connection:

3/4"

Vent Size:

8"

Features:

EI/Spark Ignition

Width (Inches):

30-3/4"

Weight (lbs):

564 lbs

Warranty:

1 Year on Boiler Parts/25 Year Limited Heat Exchanger

Vent Type:

Atmospheric

Boiler Type:

High Efficiency

Water Connection:

1-1/4"

Height (Inches):

41"

Depth (Inches):

33"

×
2 Videos

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.