Pros, Join Our TradeMaster Program!
Description
  • Note: Product Title reflects this boiler's IBR Net Output Rating

    The ESC boiler is a modern, versatile boiler designed to maximize the comfort and efficiency of nearly any heating system. It delivers the perfect balance of energy-saving performance, durability, and features for homes where a chimney-vented boiler is not an option. The ESC features an advanced cast iron heat exchanger, and a well-insulated heavy-duty steel base. It also features the IQ Control System which not only monitors boiler operation, but also gives the ability to add additional energy saving features to the boiler. By striking a balance between the types of advanced energy saving features typically seen on high-end condensing boilers and the tried-and-true durability of cast iron boilers, the ESC is uniquely able to offer homeowners the best of both worlds.

    Features:
    • Direct vent (horizontal or vertical) or Power Vent
    • Natural or LP gas
    • Limited Lifetime Manufacturers Warranty
    • Optional LCD touch screen for system monitoring
    • Time proven cast iron design for durability and reliability
    • Optional 5 or 10-year parts & limited labor warranty
    • Extended Boiler Warranty Plans are administered by CornerStone United, Inc.
  • Read more
    Specs
    Fuel Type:
    Natural Gas
    Vent Size:
    3"
    IBR Rating:
    113000
    BTU Output:
    113000
    BTU Input:
    152000
    DOE Rating:
    130000
    Efficiency:
    85.2%
    Capacity (Gallons):
    5
    Width (Inches):
    21-1/2"
    Weight (lbs):
    410 lbs
    Features:
    Power Vent
    Direct Vent
    System Type:
    Hydronic (Water)
    Vent Type:
    Direct Vent
    Boiler Type:
    High Efficiency
    Depth (Inches):
    33"
    Height (Inches):
    41"
    Warranty:
    Limited Lifetime Manufacturer's Warranty
    ×
    Questions?
    Speak with a real person who will go out of their way to help!
    Closed Now: Phone Hours
    Monday – Thursday
    8am–7:45pm ET
    Friday
    9am–7:45pm ET

    2 Videos

      3 Product Reviews

      Product Q&A

      Add-on Item

      This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

      Why don't we show the price of this item?

      We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

      To see the price, simply add the item to your cart or sign in.