Pros, Join Our TradeMaster Program!
Description
** Note: Product Title reflects this boiler's Net AHRI Rating (MBH)

Features:
  • 95% AFUE with 10:1 turndown
  • Reliable, proven stainless steel heat exchanger technology
  • Flat plate heat exchanger provides superb domestic hot water performance
  • Factory pre-set Sage2.3™ Control System, providing out-of-the-box high performance
  • Touch screen diagnostic display with plain-language guidance
  • FREE 5-year parts warranty included
  • Low NOx*
  • LP Gas Requires 107874-01 kit, sold separately
Read more
Manuals (1)
Specs
Fuel Type:
Natural Gas
Efficiency:
95%
Features:
Condensing
Mount:
Wall
Height (Inches):
30
Vent Type:
Direct Vent
Vent Size:
3"
BTU Output:
97000
DOE Rating:
112000
Max Pressure (PSI):
30
BTU Input:
120000
Warranty:
5 Years Parts
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.