Pros, Join Our TradeMaster Program!
Description
Note: Product Title reflects this boiler's IBR Net Output Rating

The Series 5B boiler offers the capacities and features that make it ideal for commercial, institutional, and multi-family heating applications, where the simplicity of an atmospheric design is desired. The rear outlet drafthood is specifically designed for installation involving low ceiling heights. Shipped as a knocked-down unit, the Series 5B allows for maximum maneuverability into the boiler room. The boiler is also available with factory-assembled sections.

Features
  • Low Drafthood: the Series 5B boiler was specifically designed to use a low-profile drafthood, so it will fit easily into basements and boiler rooms that have low ceilings.
  • Three Firing Sequences: because the Series 5B uses controls that are commonly available in most HVAC and plumbing warehouses, it is easier to service and maintain than the more sophisticated forced-draft type boilers. However, the Series 5B is available with optional Low-High-Off, Low-High-Low, and Modulating firing sequences, for those applications where efficiency and advanced control capability are required
Read more
Specs
Fuel Type:
Natural Gas
BTU:
624000
Efficiency:
77%
System Type:
Steam
Vent Type:
Atmospheric
Features:
Electronic Ignition
Boiler Type:
Steam
×
Happy Memorial Day!
Special Hours
Our Customer Support is closed today in honor of Memorial Day. We will be back tomorrow to answer your questions.
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.