Apply to be a TradeMaster!
30" F Series Electric Baseboard Heater, 500 Watt, 240V (Almond)
Hover image to zoom

30" F Series Electric Baseboard Heater, 500 Watt, 240V (Almond)

Brand:
Cadet
SKU:
2F500A
Rating:
(1)
Q&A:
(0)
30" F Series Electric Baseboard Heater, 500 Watt, 240V (Almond)
Hover image to zoom
$54.97 each
Backorder
Backorder
Get it Thu, Apr 27 - Thu, May 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

BTU Output icon
1706 Max BTUs
Voltage icon
240v, 208v
Wattage icon
375, 500 Watts
Length (Inches) icon
30" Length
Color icon
Almond
Warranty icon
Lifetime (Element) Warranty

Description

Cadet's most popular choice for bedrooms, the Cadet Electric Baseboard heater provides low-cost installation, quiet operation, and a practical design for easy placement throughout many rooms in your home. You'll enjoy consistent and reliable heat where you need it most.
  • Not a plug-in model. Heater can be safely hardwired for 500 watts at 240 volts or 375 watts at 208 volts, and can sit directly on floor or carpet.
  • Convection heating helps circulate air to heat a space up to 50 square feet
  • Quiet operation (no pinging) ideal for bedroom use
  • Powder coated paint finish provides a smooth finish resistant to corrosion, scratches, fading, and wear
  • Safety feature turns heater off if normal operating temperatures are exceeded
  • Pre-punched case at 1 in. intervals offers easy installation. Universal wiring allows you to install at either side of baseboard and connect to industry standard supply wires
  • Place under a window for best results as the cool air falling from the window area is warmed by the heat rising from the baseboard, causing the air to gently tumble throughout your room.
  • Steel-sheathed heating element offers excellent heat transfer and high quality durability back with a lifetime warranty
  • Contemporary baseboard design is built to industry standard lengths to easily replace your current baseboard or match any new construction footprint
  • Needs a wall thermostat or built-in thermostat for temperature control (sold separately)
  • Proudly made in the USA
  • Clearance: 12" clearance in front and above; 6" to sides
  • Thermostat is required, but sold separately

Electrical Data:
  • Voltage: 240V or 208V
  • Wattage (240V) : 500
  • Wattage (208V) : 375
  • BTUs (240V) : 1706
  • BTUs (208V) : 1279
  • Amperage (240V) : 2.08
  • Amperage (208V) : 1.8

Specs

Product Type:

Electric Baseboard Heater

Length (Inches):

30"

Color:

Almond

Coverage (Sq Ft.):

50

BTU Output:

1706

Voltage:

240v

208v

Wattage:

375

500

Warranty:

Lifetime (Element)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy