Pros, Join Our TradeMaster Program!
Description
The Cadet single pole built-in thermostat conveniently mounts to either end of a Cadet baseboard heater. It installs easily and eliminates the need for additional wiring. Easy adjusting large twist dial.
  • Mounts on either end of the Cadet Electric Baseboard heater
  • Compatible with all Cadet Electric Baseboard heaters
  • When fully turned couterclockwise, thermostat is in low position
  • Non-programmable, easy to use with simple large knob
  • Single pole (2 Wires)
  • Tamper Proof
  • Matches almond baseboard
  • 22 Amp, single-pole, 2 wire, built-in design
  • Almond
  • 1 year warranty

Hide Description
Manuals (1)
Specs
Product Type:

Thermostat

Color:

Almond

Amperage:

22

Poles:

1

Features:

Tamper Proof

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.