Perfectoe Black Under-Cabinet Heater, 1000 Watt (120V)
Hover image to zoom

Perfectoe Black Under-Cabinet Heater, 1000 Watt (120V)

Brand:
Cadet
SKU:
UC101B
Rating:
(7)
Q&A:
(1)
Perfectoe Black Under-Cabinet Heater, 1000 Watt (120V)
Hover image to zoom
UC101B has been discontinued
Discontinued June 22, 2022
This product was discontinued by the manufacturer.

Product Highlights

Color icon
Black
BTU icon
3412
Voltage icon
120v
Wattage icon
1000 Watts
Warranty icon
2 Year Warranty

Description

Don't let lack of wall space keep you from staying warm. The Perfectoe is an ideal solution for installing under cabinets in kitchens or bathrooms, or even in a stairwell, hearth, or recreational vehicle. Only 3-1/2 inches of height required!
  • 1000 watt fan-forced heater at 120 volts creates perfect warmth with a durable, steel-finned heating element
  • 175 square feet heating area capacity is perfect for a kitchen, bathroom or stairwell
  • Neatly fits under cabinets in the toekick area
  • Includes high-temperature safety shutoff feature for safe operation and peace of mind
  • A wall or built-in thermostat is required for operation. Sold separately.
  • Easy installation
  • Proudly made in the USA
  • Wall Cut-out Dimensions: 14.5" W x 3.5" H x 8.25" D
  • Clearance: Min. distance 6" from an inside corner surface

Electrical Data:
  • Voltage: 120V
  • Wattage (120V) : 1000
  • BTUs (120V) : 3412
  • Amperage (120V) : 8.33

Specs

Type:

Kickspace Heaters

Color:

Black

Coverage (Sq Ft.):

175

BTU:

3412

Voltage:

120v

Wattage:

1000

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm