1" Sweat ThermoBloc Recirculation and Distribution Unit (140°F)
Hover image to zoom

1" Sweat ThermoBloc Recirculation and Distribution Unit (140°F)

Brand:
Caleffi
SKU:
281966A
Rating:
(0)
Q&A:
(0)
1" Sweat ThermoBloc Recirculation and Distribution Unit (140°F)
Hover image to zoom
$659.03 each
Out of Stock
Out of Stock
Get it Thu, Dec 21 - Fri, Dec 29
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Max Pressure icon
150 psi

Description

  • Suitable Fluids: water, up to 50% glycol solutions
  • Max working pressure: 150 psi
  • Working temp range: 40° - 210°F
  • Max pumping capacity: 10 gpm
  • Temp gauge scale: 30° - 250°F
  • Thermostatic sensor:130°F and 140°F Tset standard
  • Sensor cartridge accuracy: ±4°F
  • By-pass from boiler complete closing temp: Tset +18°F (130° + 18° = 148°F)
  • Specs

    Pump Capacity (GPM):

    10

    Application:

    Water

    Max Pressure:

    150 psi

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy