1-1/4" Sweat ThermoBloc Recirculation and Distribution Unit (140°F)
Hover image to zoom

1-1/4" Sweat ThermoBloc Recirculation and Distribution Unit (140°F)

Brand:
Caleffi
SKU:
281976A
Rating:
(0)
Q&A:
(0)
1-1/4" Sweat ThermoBloc Recirculation and Distribution Unit (140°F)
Hover image to zoom
$877.05 each
Out of Stock
Out of Stock
Get it Tue, Mar 12 - Tue, Mar 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Size icon
1-1/4"
Max Pressure icon
150 psi
Connection Type icon
C x C Connection

Description

The ThermoBloc boiler protection recirculation and distribution unit is used in hydronic heating systems with non-condensing boilers, including solid fuel, biomass, gas LP or oil-fired. It can be installed with steel, cast iron and copper tube style boilers, automatically controlling the return water temperature, protection against corrosion from condensation occurring when a minimum flue gas temperature is not otherwise maintained. The ThermoBloc unit is compact for easy installation, reducing required space and fittings. It combines the functionality of a boiler protection valve with a circulation pump and a unique flapper check valve allowing for thermosyphon flow between the boiler and distribution system during a power outage. The ThermoBloc includes three temperature gauges and is encased in an insulation shell.

Specifications
  • Suitable fluids water, up to 50% glycol solutions
  • Max working pressure: 150 psi
  • Working temp range: 40° - 210°F
  • Max pumping capacity: 10 gpm
  • Temp gauge scale: 30° - 250°F

Specs

Size:

1-1/4"

Max Pressure:

150 psi

Connection Method:

Sweat

Connection Type:

C x C

Application:

Water

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy