TM_Acquisition-S
2-Pipe Angled Thermostatic Radiator Valve for Panel Radiators
Hover image to zoom

2-Pipe Angled Thermostatic Radiator Valve for Panel Radiators

Brand:
Caleffi
SKU:
301140
Rating:
(1)
Q&A:
(0)
2-Pipe Angled Thermostatic Radiator Valve for Panel Radiators
Hover image to zoom
$33.54 each
In Stock
In Stock
Get 47 Wed, Sep 27
More Available
Fast Track Logo
Order by 5PM, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Max Temp (F) icon
212°F Max Temp
Connection Size icon
1/2" Connection

Description

Caleffi 301 series valves are installed on panel style radiators. They are connected to the bottom supply and return ports, providing fluid flow to the upper thermostatic valve built into the radiator. The center-to-center dimension is 50 mm, which is the common standard for all brands of panel radiators.

Two versions are available: Diverter style for one-pipe systems; Isolation style for two-pipe systems. Both have two ball shut-off valves and come as either a straight through flow pattern for floor connections or angled flow pattern for wall connections.

The diverter style offers an adjustable by-pass to send 30% to 50% of flow toward the radiator, factory-set for 35%. In addition, the diverter style contains a unique thermal break device in the return side (right leg) to prevent undesirable flow to the radiator due to thermo-syphoning when the thermostatic valve is closed, no call for heat.

Features:
  • Valve for panel radiators with built-in thermostatic valve unit.
  • Two-pipe angled version (wall connections) fits 1/2" female radiator connections.
  • Max working pressure: 150 psi (10 bar)
  • Max working temp: 212°F (100°C)

Specs

Product Type:

Thermostatic Radiator Valve

Max. Working Pressure:

150 psi

Max Temp (F):

212°F

Application:

2 Pipe

Valve Type:

Angled

Connection Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy