Pros, Join Our TradeMaster Program!
Description
Features:
  • Compression fitting, fits 1/2" hard copper.
  • With o-ring seal.
  • Max. working pressure: 150 psi.
  • Working temperature range: 41 - 250ºF.
  • Chrome plated.
  • For connecting copper to valve 301., 338, 339, 342 and 343 series.
Read more
Specs
Connection Type:
Compression
Type:
Fitting
Size:
1/2"
PEX Size:
1/2"
Max. Working Pressure:
150 psi
Material:
Brass
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

3 Videos

    1 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.