3/4" NPT 5463 Series DIRTCAL Dirt Separator
546305A 3/4" NPT 5463 Series DIRTCAL Dirt Separator

Free Shipping This item ships free
Need replacement parts for this unit?
The dirt separator removes these dirt particles, collecting them in a large collection chamber from which they can be flushed even while the system is in operation. This device is capable of efficiently removing even the smallest particles, with very low head loss.
The DIRTMAG® magnetic dirt separator removes both ferrous and nonferrous impurities continuously, featuring powerful removable magnets that remove up to 100% of the ferrous impurities, including magnetite, that can form in a hydronic system. The DIRTMAG® has 2-1/2 times the removal performance of a standard dirt separator
Product Type: |
Dirt Eliminator |
Size: |
3/4" |
Connection Type: |
FNPT x FNPT |
Connection Method: |
Threaded |
Max Pressure (PSI): |
150 |
Max Temp (F): |
250°F |
Material: |
Brass |
Product Review
Product Q&A
Add-on Item
This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.
Why don't we show the price of this item?
We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.
To see the price, simply add the item to your cart or sign in.