Pros, Join Our TradeMaster Program!
Description
Caleffi DirtMag Dirt Separator with Magnet, 2" NPT Connections, top thread on top.

The Caleffi DirtMag Dirt Separator with Magnet cleanses and purifies heating and air conditioning systems. Even the smallest of particles pose a long term risk to the health and effectiveness of these systems. The Caleffi DirtMag Dirt Separator with Magnet controls this issue by automatically by forcing microparticles to the bottom of the unit where they can be safely discharged even while the system is operating.

Features:
  • Dirt separator
  • Stainless steel interior
  • Collects dirt particles as small as 5 microns

Connection Type: NPT
Connection Size: 2"
Hide Description
Manuals (3)
Specs
Product Type:

Dirt Eliminator

Size:

2"

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Max Pressure (PSI):

150

Max Temp (F):

250°F

Material:

Brass

×
1 Video

    Product Review

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.