Description
The HydroLink™ is a device combining a hydraulic separator and distribution manifold header used in heating systems. This device provides uniform supply water temperature to distribution circuits when there is one boiler or multiple boilers. The HydroLink™ offers easy, labor-saving installation in any type of hydronic circuit by combining hydraulic separation with a prefabricated distribution manifold into a single compact unit.

The HydroLink™ 5599 series is compatible with HydroMixer™ 165, 166, 167 series mixing units.

Specs:
  • Hydraulic separator + distribution manifold. 2+1 with built-in mounting.
  • Steel body with pre-formed insulation.
  • Complete with automatic air vent and drain valve.
  • Max. working pressure: 100 psi.
  • Working temperature range: 32°F to- 210°F
Read more
Specs
Type:
Hydraulic Separator
Material:
Steel
Connection Type:
NPTF
Max Pressure (PSI):
100
Max Temp (F):
210°F
Media:
Water or Glycol up to 50%
Number of Outlets:
10
Supply Size:
1-1/4"
×
Questions?
Speak with a real person who will go out of their way to help!
Call us 1-888-757-4774
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.