Pros, Join Our TradeMaster Program!
Description
  • Actuator fits 6442 and 6443 series.
  • Power supply: 24 VAC.
  • Power consumption: 4 VA.
  • Rating of micro-switch contacts: 5 A (24 V).
  • Operating time: 40 s (90° rotation).
  • Length of supply cable: 36"
Hide Description
Manuals (1)
Specs
Product Type:

Actuator

Actuator Type:

24V

Wiring:

3 Wire

×
1 Video

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.