Pros, Join Our TradeMaster Program!
Description
Note: Image may not be actual representation of item.

Pre-assembled distribution assembly consisting of return distribution manifold complete with built-in shut-off valves suitable for thermo-electric actuator and supply distribution manifold with manually-adjustable balancing valves.

Distribution manifolds for radiant panel systems are used to optimally distribute the heating fluid in floor heating system circuits and ultimately improve the control of heat emission from the panels. The manifolds ensure that the flow to each circuit is regulated precisely and also control the shut-off, venting and automatic removal of air from the system.
  • 1" NPT inlet ball valves
  • Maximum working pressure: 150 psi (10.3 bar)
  • Maximum temperature: 180°F (82°C)
  • Maximum peak temperature: 210°F (93°C)
  • Loop Cv: 2.3 (combined supply & return ports)
  • Outlet center distance: 2 inches

This manifold requires (6) Loop Fitting Assemblies:

PEX Loop Fitting Assemblies Options
PEX-AL-PEX Loop Fitting Assemblies Options
Optional Installation Accessories:

Loop End Cap
Actuators
If you want to use your manifold to heat multiple zones, you can purchase return side actuators that work along side thermostats. The actuators act as zone valves to allow you to use one manifold to control the temperature in different rooms independently.
Hide Description
Manuals (1)
Specs
Supply Size:

1"

Number of Outlets:

3

Max Pressure (PSI):

150

Max Temp (F):

210°F

Media:

Water or Glycol up to 50%

×
3 Videos

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.