Apply to be a TradeMaster!
1" Manifold w/ Shut-Off Valves (7 Outlets)
Hover image to zoom

1" Manifold w/ Shut-Off Valves (7 Outlets)

Brand:
Caleffi
SKU:
6636G5A
Rating:
(0)
Q&A:
(0)
1" Manifold w/ Shut-Off Valves (7 Outlets)
Hover image to zoom
$502.02 each
Out of Stock
Out of Stock
Get it Thu, Apr 6 - Thu, Apr 13
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Supply Size icon
1"
Number of Outlets icon
7
Max Pressure (PSI) icon
150 PSI
Max Temp (F) icon
210°F Max Temp

Description

Note: Image may not be actual representation of item.

Pre-assembled distribution assembly consisting of return distribution manifold complete with built-in shut-off valves suitable for thermo-electric actuator and supply distribution manifold with manually-adjustable balancing valves

Distribution manifolds for radiant panel systems are used to optimally distribute the heating fluid in floor heating system circuits and ultimately improve the control of heat emission from the panels. The manifolds ensure that the flow to each circuit is regulated precisely and also control the shut-off, venting and automatic removal of air from the system.
  • 1" NPT inlet ball valves
  • Maximum working pressure: 150 psi (10.3 bar)
  • Maximum temperature: 180°F (82°C)
  • Maximum peak temperature: 210°F (93°C)
  • Loop Cv: 2.3 (combined supply & return ports)
  • Outlet center distance: 2 inches

This manifold requires (14) Loop Fitting Assemblies:

PEX Loop Fitting Assemblies Options
PEX-AL-PEX Loop Fitting Assemblies Options
Optional Installation Accessories:

Loop End Cap
Actuators
If you want to use your manifold to heat multiple zones, you can purchase return side actuators that work along side thermostats. The actuators act as zone valves to allow you to use one manifold to control the temperature in different rooms independently.

Specs

Supply Size:

1"

Number of Outlets:

7

Max Pressure (PSI):

150

Max Temp (F):

210°F

Media:

Water or Glycol up to 50%

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy