Note: Image may not be actual representation of item.
Pre-assembled distribution assembly consisting of return distribution manifold complete with built-in shut-off valves suitable for thermo-electric actuator and supply distribution manifold with manually-adjustable balancing valves.
Distribution manifolds for radiant panel systems are used to
optimally distribute the heating fluid in floor heating system circuits
and ultimately improve the control of heat emission from the panels.
The manifolds ensure that the flow to each circuit is regulated
precisely and also control the shut-off, venting and automatic
removal of air from the system.
1-1/4" NPT inlet ball valves
Maximum working pressure: 150 psi (10.3 bar)
Maximum temperature: 180°F (82°C)
Maximum peak temperature: 210°F (93°C)
Loop Cv: 2.3 (combined supply & return ports)
Outlet center distance: 2 inches
This manifold requires (12) Loop Fitting Assemblies:
680505A: 3/4" PEX Loop Fitting Assembly This fitting will connect 3/4" PEX to a loop of the Manifold without requiring the use of a PEX Tool.
PEX-AL-PEX Loop Fitting Assemblies Options
682550A: 3/4" PEX-AL-PEX Loop Fitting Assembly This fitting will connect 3/4" PEX-AL-PEX to a loop of the Manifold without requiring the use of a PEX Tool.
Optional Installation Accessories:
Actuators
If you want to use your manifold to heat multiple zones, you can purchase return side actuators that work along side thermostats. The actuators act as zone valves to allow you to use one manifold to control the temperature in different rooms independently.
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.