Pros, Join Our TradeMaster Program!
Description
Installed in an PVC DWV piping system from a Sink drain tail pipe using a 90 Degree Trap Adapter, into a PVC DWV Pipe.

Features:
  • Injection molded in non-toxic durable polyvinyl chloride (PVC)
  • Service temperature rated at (140F) +60C
  • High chemical resistance to acids, alkalis, alcohols, halogens, and other corrosive media
  • Normally used in the drainage portion of the DWV system only
  • Use approved PVC primer and solvent cement to make PVC Joints
  • Flame retardant, will not support combustion in the presence of an ignition source
Read more
Manuals (1)
Specs
Size:
1-1/2" x 1-1/2"
1-1/2"
Color:
White
Material:
PVC
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.