Pros, Join Our TradeMaster Program!
Description
The Endura Grease Interceptor is injected molded in engineered copolymer thermoplastic resulting in lower operating costs and a guaranteed longer life. The Endura's seamless, leakproof construction is designed to last, even under the most severe applications. Able to withstand continuous operation at temperatures of 220°F (104°C), the Endura« will handle the demanding conditions of a commercial kitchen.
The footprint of the Endura has been engineered to allow a simple and fast retrofit of existing installations. The unit can be installed on floor, semi-recessed or fully recessed in the floor.
Read more
Manuals (2)
Specs
Product Type:
Standard Grease Trap
Flow Rate (GPM):
7
Capacity (lbs):
14 lbs
Width:
17-1/2"
Height:
16-1/3"
Length:
17-1/2"
Inlet Size:
2"
Outlet Size:
2"
Inlet Type:
No Hub
Application:
Plumbing
Outlet Type:
No Hub
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.