Pros, Join Our TradeMaster Program!
Description
Installed close to the entrance of a grease interceptor, it controls the flow so that hydro-mechanical separation of grease has time to process.

  • Injection molded valve in non-toxic durable Gray polyvinyl chloride (PVC)
  • Normally used in the drainage portion of the DWV system only
  • Maximum service temperature rated at (140F) +60C
  • Flame Retardant, will not support combustion in the presence of an ignition source
  • High chemical resistance to nearly all acids, alkalis, alcohols, halogens, and other corrosive media
  • Use approved PVC primer and solvent cement to make PVC Joints
  • Can be connected using mechanical joint couplings allowing for use of various piping materials
  • Treaded cleanout access lid with neoprene o-ring
  • Hand tighten access lid plus 1/2 turn for a watertight seal
Read more
Specs
Size:
2" x 1-1/2"
Material:
PVC
Max Flow (GPM):
7
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.