Pros, Join Our TradeMaster Program!
Description
The Endura Lo-Pro was designed specifically to fit in those tight spaces beneath the sink where direct clearance above the unit is minimal or the drainage layout will not allow for a full height unit to be installed.

With a flow rate capacity up to 25 gpm and industry standard height of 11" (7.5" to connection centers) to make replacement and retrofitting as simple as possible, it is on the inside that Lo-Pro really comes into its own.

Our innovative design allows for the internal components to be removed in as little as 5" of overhead space making this both a user friendly and truly low profile solution.
Read more
Specs
Product Type:
Low Profile Grease Trap
Width:
23-1/2"
Height:
11"
Length:
31"
Flow Rate (GPM):
25
Capacity (lbs):
50 lbs
Inlet Size:
2"
Outlet Size:
2"
Inlet Type:
No Hub
Application:
Plumbing
Outlet Type:
No Hub
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

1 Video

    1 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.