Pros, Join Our TradeMaster Program!
Description
Using a specialized & proven injection molding process, unique to Endura, the PP thermoplastic is designed to build a structural ‘framework’ to offer strength and durability for larger volume parts, while optimizing the overall product weight.

The Endura 25XT models introduce new user-identified features, refreshing our 25gpm platform. Endura 25XT models incorporate all the valued features you have come to expect of Endura Grease Management products plus...

Features:
  • EZ-Open cover latches now include finger friendly detail simplifying access
  • Unique & proven production process adds rigidity without the need for external ribs allowing smooth tank finish for ease of cleaning
  • Improved grease separation efficiency for peace of mind & operational performance
  • Additional marking of 'In' and 'Out' inside tank flange - Installed On-floor or In-floor, provides clear indication of flow direction & cover orientation
  • Pry points are added to the cover providing defined location for a suitable tool when removing a stubborn cover
  • Endura 3925XTA03 models are supplied with 3" connections, our uniquely accessible flow control device and full installation and operation guidelines
Read more
Manuals (2)
Specs
Product Type:
Standard Grease Trap
Flow Rate (GPM):
25
Capacity (lbs):
50 lbs
Efficiency:
97.3%
Inlet Size:
3"
Max Temp (F):
220°F
Outlet Size:
3"
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.