Pros, Join Our TradeMaster Program!
Description
The Flow Control is an integral component of the Endura's design. The Endura® Flow Control with Cleanout Lid provides quick access to the flow control plate, in case of blockage. External flow control makes cover removal unnecessary when clearing blockage at the flow control plate, keeping odours contained.

Product Features
  • • Alternate to Integrated flow control supplied with Endura XL GI's for Jurisdictions requiring PDI G-101 installation compliance by code
  • 75gpm Rated Flow, 4" Hub connections
  • Uniquely accessible design
  • Air intake opposable to flow control body for tight installations
  • Can be extended to grade to maintain accessibility using Extension Kit
Read more
Manuals (1)
Specs
Size:
4"
Product Type:
Vent
Flow Rate (GPM):
75
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.