Pros, Join Our TradeMaster Program!
Description
The Carlin 42230 is a recycle type electronic control which provides interrupted duty operation. It is designed to mount directly on top of standard flame retention oil burners.

Oil pump bleed assist (up to 1 min), Diagnostic LED s (status, lockout, flame), Recycle on flame failure, Serviceman reset protection (latch-up after 3 consecutive lockouts), Thermostat and aquastat compatible, Increased flame accuracy, Improved SMC technology (zero bleed voltage during standby), Flame stabilize, Works well with generators (insensitive to frequency changes).

  • Power Input 120 vac, 60 hz, 10 va
  • Ignitor Load 120 vac, 60 hz, 500va
  • Motor Load 10 fla / 60 lra
  • Cad cell resistance (with flame) R < 1500 ohms
  • Operating temperatures - +32ç F to 140ç F
  • UL recognized (US & Canada)
Read more
Specs
Product Type:
Oil Control
Voltage:
120v
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

2 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.