3/4" PVC Schedule 40, 90° Elbow Bell End
UA9AEB 3/4" PVC Schedule 40, 90° Elbow Bell End



Free Shipping On orders over $99
Need replacement parts for this unit?
Specifications:
- Nominal Size: 3/4"
- Outside Diameter: 1.05"
- Product Type: Rigid Non-Metallic Conduit Schedule 40 elbows
- Color: Gray
- Bend Angle: 90°
- Belled End
- Material: PVC
Classifications:
- ETIM 6:EC001493 - Bend for cable protection tubes
- ETIM 7:EC001493 - Bend for cable protection tubes
- UNSPSC:39131717
- WEEE Category: Product Not in WEEE Scope
- IDEA Granular Category Code (IGCC):5751 >> Pvc Schedule 40 Elbows
Product Type: |
Elbow |
Size: |
3/4" |
Angle: |
90° |
Material: |
PVC |
Color: |
Gray |
End Type: |
Bell |
Product Review
Product Q&A
Add-on Item
This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.
Why don't we show the price of this item?
We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.
To see the price, simply add the item to your cart or sign in.