Pros, Join Our TradeMaster Program!
Description
The VAV Fan Terminal Zone Controller provides dedicated control functions for series fan or parallel fan powered terminals, single duct terminals with 3 stages of heat, or as a primary controller for dual duct or zone pressurization applications. The zone controller is part of Carrier's HVAC Controls Carrier ComfortID System.
Features
  • Provides Pressure Independent (VAV) control via Proportional Integral Derivative (PID) control
  • Mounts directly onto VAV box damper shaft for terminals up to 9000 CFM
  • Quick and easy commissioning and balancing
  • Automatic self-calibration of airflow transducer
  • Capable of high-speed 38.4 kilobaud communications network operation
  • Auxiliary heating control of modulating (floating) hot water, two-position hot water; single, two, or three stage electric; or zone perimeter heat
  • Capable of demand controlled ventilation support with field-installed IAQ sensor
  • Capable of stand-alone operation, with supply air temperature sensor
  • Capable of zone humidity control (dehumidification) with field-installed humidity sensor
  • Carrier Linkage capability via CCN communication network
  • Provides a remote occupancy contact input for a field-supplied occupancy sensor
  • Both controller housing and actuator are UL94-5V plenum rated
Flexibility
The zone controller is a singler duct, fan powered, variable air volume (VAV) terminal control with factory-integrated controller and actuator. The zone controller maintains precise temperature control in the space by operating the terminal fan and regulating the flow of conditioned air into the space.

Buildings with diverse loading conditions can be supported by controlling reheat (single duct only) or supplemental heat. The zone controller can support two-position hot water, modulating hot water, or 3-stage electric heat.

With the addition of the secondary terminal and the 33ZCSECTRM controller, either dual duct or zone pressurization applications can be supported.

Carrier Linkage System Compatibility
When linked to a Carrier Linkage System, the zone controller provides numerous features and benefits such as weighted average demand for system operation, intelligent supply air temperature reset, set point averaging, global set point schedule, and occupancy scheduling. Duct static reset for the air source is provided, based on terminal requirements.

Additional Control Features
The zone controller provides additional control features such as Occupied/Unoccupied scheduling initialized via the network. The zone controller offers override invoked from a wall sensor during unoccupied hours from 1 to 1440 minutes in 1-minute increments. Optional indoor air quality (IAQ) or relative humidity monitoring and control are also available.

Simple Actuator Connection
The zone controller control assembly contains an integral VAV actuator assembly that is field mounted to the VAV terminal damper shaft, similar to the mounting of a standard actuator. The actuator is rated at 35 lb-in. (3.95 Nm) torque, a 90-degree stroke, and provides second nominal timing at 60 Hz. The actuator is suitable for mounting onto a 3/8-in. (9.5 mm) square or round VAV box damper shaft, or onto a 1/2-in. (13 mm) round damper shaft. The minimum VAV box damper shaft length is 1 3/4-in. (45 mm). The zone controller is designed for vertical or horizontal mounting.

Easy Installation
The zone controller is provided with removable connectors for power and communications. The zone controller has non-removable screw type connectors for inputs. The removable connectors are designed so that they can be inserted one way so as to prevent installation errors. The zone controller also provides an RJ-14 modular phone jack for the Network Service tool connection to the module via the Carrier Comfort Network (CCN) communications.
Hide Description
Specs
Stages:

3 Heat

Operating Temp Range:

32°-104°F

Power Method:

24 VAC ± 10% at 40 VA (50/60 Hz).

×

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.