Hardcast-Carlisle 304144 Water Based Duct Sealant (1 Gallon Pail)
Hover image to zoom

Hardcast-Carlisle 304144 Water Based Duct Sealant (1 Gallon Pail)

Brand:
Carrier
SKU:
CCWI-181
Rating:
(0)
Q&A:
(0)
Hardcast-Carlisle 304144 Water Based Duct Sealant (1 Gallon Pail)
Hover image to zoom
$21.10 each
Backorder
Backorder
Get it Wed, Jul 12 - Wed, Aug 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Color icon
White

Description

Hardcast/Carlisle - CCWI-181 is a versatile indoor/outdoor water based duct sealant for use on all types of metal duct, glass fiber duct board and flex duct, as well as duct fabric and flexible tubing runouts. It incorporates a built-in polyester reinforcement for exceptional strength with UV inhibitors for outdoor use.

Specifications
  • Application: Brush, Putty Knife, Caulk Gun or Trowel
  • Application Temperature: 35°F to 110°F
  • Color: White
  • Base: Synthetic Latex

Specs

Product Type:

Sealant

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy