Pros, Join Our TradeMaster Program!
Description
The Cor Heat Recovery Ventilation (HRV) and Energy Recovery Ventilator (ERV) systems are the finest on the market today. These units provide efficient and cost effective heat recovery during the heating season when needed most.
As temperatures drop below 23F (- 5C), indoor air is recirculated periodically through the heat exchanger core to prevent frost from forming. Competitors’ methods of supplementary electric defrost waste energy. Unlike rotary wheel heat exchangers which mix air streams, these cross- flow or counterflow heat exchangers ensure that there is no mixing of the stale air stream with the fresh outdoor air stream.
A filter installed on the incoming outdoor air stream removes large airborne particles from the intake air stream before they enter the heat exchanger and reduces the maintenance required. The units’ acoustically engineered design make Cor ventilators the quietest on the market and ensures that comfort is felt, not heard.
Unlatching two (2) suitcase style latches allows easy removal of the filters and core for cleaning on most units.
NOTE: The unit should not be installed in an attic or unconditioned space unless provisions are made for drain line freezing and condensation.

Features:
  • Integrated airflow balancing points*
  • Integrated furnace interlock*
  • High pressure blowers
  • Onboard control for continuous high/low ventilator operation
  • Energy saving defrost cycle*
  • Cross- flow, counterflow heat exchangers
  • One filter on incoming air; one filter on outgoing air to protect core
  • No- tools maintenance
  • Enthalpic heat exchanger core
Hide Description
Specs
Product Type:

Ventilator

Voltage:

115v

Hertz:

60

Airflow:

Horizontal

Air Flow Capacity (CFM):

100

Phase:

1

×
1 Video

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.