1-1/2" FVX-4 Long Shank Commercial T&P Relief Valve (Female Inlet)
Hover image to zoom

1-1/2" FVX-4 Long Shank Commercial T&P Relief Valve (Female Inlet)

Brand:
Cash-Acme
SKU:
16221-0150
Rating:
(0)
Q&A:
(0)
1-1/2" FVX-4 Long Shank Commercial T&P Relief Valve (Female Inlet)
Hover image to zoom
$883.65 each
Backorder
Backorder
Get it Tue, Mar 19 - Tue, Mar 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Size icon
1-1/2"
Inlet Type icon
FNPT
Outlet Type icon
FNPT
Pressure Set Point icon
150 psi
Max Temp (F) icon
210°F Max Temp
Connection Type icon
Threaded Connection

Description

Please note: Thermostat Length in the Specs box is an approximation. The exact measurement is 4-5/8"

The Cash Acme FVX Series combination temperature and pressure relief valves are designed to offer high capacity protection for domestic and commercial water heating devices. The Cash Acme FVX Series is fully automatic, and the valves reseat after either temperature or pressure relief.

The FVX Series Valves have a standard factory pressure relief setting of 150 psi. Most models are also available with a pressure relief setting in the range of 75 psi to 150 psi.

Features:
  • Offers high capacity protection for domestic and commercial hot water heating devices: Handles more volume with just one relief valve.
  • Completely automatic: The valves reseat after either temperature or pressure relief.
  • The larger series valves are well suited for commercial applications: Restaurants, hospitals, and laundries are no problem!
  • Listed by CSA (ANSI Z21.22/CSA 4.4) and the National Board (ASME Boiler Code Section IV)

Specs

Size:

1-1/2"

Connection Type:

Threaded

Inlet Type:

FNPT

Outlet Type:

FNPT

Max Temp (F):

210°F

Pressure Range:

75 to 150 psi

Pressure Set Point:

150 psi

CSA Rating (BTU/HR):

1200000

ASME Rating (BTU/HR):

6050000

Thermostat Length:

4-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy