Shop Milwaukee
1-1/4" EB45-U Threaded Single Union Pressure Regulating Valve, 45 PSI (Lead Free)
Magnifying glass
Hover image to zoom

1-1/4" EB45-U Threaded Single Union Pressure Regulating Valve, 45 PSI (Lead Free)

Brand:
Cash-Acme
SKU:
23158-0045
Rating:
(0)
Q&A:
(0)
1-1/4" EB45-U Threaded Single Union Pressure Regulating Valve, 45 PSI (Lead Free)
Magnifying glass
Hover image to zoom
$393.86 each
Backorder
Backorder
Get it Wed, Mar 12 - Wed, Apr 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Bronze
Product Highlight: Max Pressure (PSI)
70 MAX PSI
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Min Pressure (PSI)
10 PSI
Product Highlight: Inlet Type
Union FNPT
Product Highlight: Outlet Type
FNPT

Description

The EB45 Pressure Regulator features a half cartridge design that offers the performance of a high end, cartridge based valve and the price of a traditional regulator. The valve construction is similar to a traditional regulator in that it retains a separate spring chamber and adjusting screw, but offers the simplicity and maintenance benefits of a cartridge based valve. The EB45 comes factory set at 45 psi but may be adjusted between 10-70 psi.

Application:
Commercial and domestic water applications.

Specs

Size:

1-1/4"

Min Pressure (PSI):

10

Max Pressure (PSI):

70

Pressure Reg Setting:

45 psi (Factory Set)

Pressure Range:

10 to 70 psi

Inlet Type:

Union FNPT

Connection Type:

Threaded

Outlet Type:

FNPT

Material:

Bronze

Max Temp (F):

180°F

Lead Free:

Yes

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy