3/4" EB45 Double Union PEX Crimp Pressure Regulating Valve, 45 PSI (Lead Free)
23891-0045 3/4" EB45 Double Union PEX Crimp Pressure Regulating Valve, 45 PSI (Lead Free)



Free Shipping On orders over $99
Need replacement parts for this unit?
Application:
Commercial and domestic water applications.
Size: |
3/4" |
Min Pressure (PSI): |
10 |
Max Pressure (PSI): |
70 |
Pressure Range: |
10 to 70 psi |
Pressure Reg Setting: |
45 psi (Factory Set) |
Connection Type: |
PEX Crimp |
Outlet Type: |
Union PEX |
Inlet Type: |
Union PEX |
Material: |
Bronze |
Max Temp (F): |
180°F |
Lead Free: |
Yes |
Product Review
Product Q&A
Add-on Item
This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.
Why don't we show the price of this item?
We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.
To see the price, simply add the item to your cart or sign in.