The Cash Acme Tank Booster combines a Thermostatic Mixing Valve (TMV), a Flexible Connector and a Water Heater Tee in one package, and can effectively double a household’s hot water heater capacity while delivering hot water at safe temperatures in residential/commercial applications. The TMV is factory set at 120°F (49°C), but may be easily adjusted, and can be used with SharkBite Flexible Water Heater Connectors and Ball Valves for easy installation in systems using copper, CPVC or PEX tubing - no need for additional transition fittings.
This PRO model features a lockable adjustment, recirculation port, non-returns integral to both inlets, filters for both inlets - hot inlet and cold inlet supplied and an adjustable temperature range: 95°F (35°C) - 130°F (54°C).
Application:
Domestic and commercial hot water distribution. To control water temperature at the source of heat (hot water tank) or point-of-use (sinks, lavatories, or bath tubs).