Pros, Join Our TradeMaster Program!
Description
Features:
  • Continuous Duty, Air Over
  • 60 Hz
  • Auto Protector
  • Sleeve Bearing
  • 40 Degrees C Ambient
  • 42 Frame
  • 1/2" Dia. Flatted Shaft
  • 1/6 HP
  • 1075 RPM
  • 115 Volt
  • 2.8 Amps
  • Capacitor FURNISHED
  • Rotation: CWSE
  • 1 Speed
Read more
Manuals (2)
Specs
Type:
Permanent Split Capacitor
Horse Power:
1/6
Voltage:
115v
Bearings:
Sleeve
Duty:
Continuous Air Over
RPM:
1075
Mount:
Resilient Base
Poles:
6
Rotation:
CWSE
Speeds:
1
Enclosure Type:
Totally Enclosed Air Over (TEAO)
Frame:
42
Amperage:
2.8
Phase:
1
Insulation Class:
A
Overload Protection:
Automatic
Max Ambient Temp (°F):
104°F
Motor Orientation:
Horizontal
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.