Pros, Join Our TradeMaster Program!
Description
1/15-1/20-1/30-1/50 HP Fan Coil / Room Air Conditioner Motor, 1050 RPM, 4 Speed, 115 Volts, 42 Frame, OAO Fan Coil / Room Air Conditioner Motors
  • Fan Coil - Dual Wheel Blower Motor
  • 5" Diameter - 42 Frame
  • Shaded Pole
  • Thermally Protected
  • Open Air Over
  • Class A Insulation, 40°C Ambient
  • Sleeve Bearing
  • 1/2" Diameter Double Shaft with Flat
  • 54" Leads
  • Extended Studs Lead End, Resilient Ring Mounting
Read more
Manuals (2)
Specs
Type:
Shaded Pole
RPM:
1050
Horse Power:
1/15
1/30
1/50
1/20
Voltage:
115v
Amperage:
1.6
0.8
2.4
1.1
Phase:
1
Mount:
Resilient Rings
Enclosure Type:
Open Air Over
Rotation:
CCWSE
Speeds:
4
Frame Size:
42
Max Ambient Temp (°F):
104°F
Bearings:
Sleeve
Duty:
Air Over
Frequency:
60 Hz
Insulation Class:
B
Poles:
6
Overload Protection:
Thermally
Approvals:
UL
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.