Pros, Join Our TradeMaster Program!
Description
Features:
  • 230 Volt
  • 1050/3 RPM/Speed
  • Sleeve Bearing
  • Open Construction
  • Electrically Reversable
  • PSC
  • Requires a 7.5 MFD 370V Capacitor - Part # 7.5H
Read more
Manuals (1)
Specs
Type:
Permanent Split Capacitor
Horse Power:
1/5
1/7
1/4
Bearings:
Sleeve
Voltage:
230v
208v
Duty:
Continuous Air Over
RPM:
1050
Poles:
6
Mount:
Resilient Ring - Extended Studs
Voltage:
208/230v
Rotation:
Reversible
Enclosure Type:
Open Air Over
Speeds:
3
Amperage:
1.5
Frame:
42
Amperage:
1
Insulation Class:
A
Phase:
1
Overload Protection:
Automatic
Max Ambient Temp (°F):
104°F
Motor Orientation:
Horizontal
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

1 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.