Pros, Join Our TradeMaster Program!
Description
Features:
  • Auto Protector
  • Continuous Duty, Air Over
  • 3/8 Diameter Shaft
  • 60 Hz
  • 1/15 HP
  • 1050 RPM
  • 115 Volt
  • 2.2-1.1 Amps
  • Rotation: CWSE
  • Capacitor Shaded Pole
  • 1 Speed
Read more
Specs
Type:
Shaded Pole
Horse Power:
1/15
Voltage:
115v
Duty:
Continuous Air Over
RPM:
1050
Mount:
Extended Studs
Poles:
6
Bearings:
Ball
Rotation:
CWSE
Speeds:
1
Frame:
4.4
Amperage:
2.2
Insulation Class:
B
Phase:
1
Enclosure Type:
Open Air Over
Overload Protection:
Automatic
Max Ambient Temp (°F):
104°F
Motor Orientation:
Horizontal
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.