Pros, Join Our TradeMaster Program!
Description
4-5/16" 4-Speed Double Shaft, Shaded Pole Blower Motor (115V, 1550 RPM, 1/6, 1/9, 1/12, 1/15 HP)

Features:
  • Auto Protector
  • Continuous Duty, Air Over
  • Shaft Dimensions: 7 1/2 x 1/2 x 7 1/2"
  • Motor Diameter: 4.28"
  • Motor Length (less shafts and mounting rings): 4"
  • 60 Hz
  • Shaded Pole
  • 1/6~1/9~1/12 ~1/15 HP
  • 1550 RPM (on high)
  • 115 Volt
  • 4.8-3.1-2.6-2.3 Amps
  • 4 Speed
Read more
Specs
Type:
Shaded Pole
Horse Power:
1/12
1/15
1/6
1/9
Bearings:
Ball
Voltage:
115v
RPM:
1550
Rotation:
CWLE
Enclosure Type:
Totally Enclosed
Speeds:
4
Amperage:
2.3
4.8
3.1
2.6
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.