Pros, Join Our TradeMaster Program!
Description
Specifications:
  • 115 Volt
  • 1/70 HP
  • 2 Speed
  • 2800/1800 RPM
  • 85-55 CFM
  • 0.65/0.45 Amps
  • 60 Hz
  • Sleeve Bearing
Read more
Specs
Amperage:
0.7
Horse Power:
1/70
Enclosure Type:
Open Air Over
RPM:
1800
2800
Voltage:
115v
Speeds:
2
Bearings:
Sleeve
Type:
Shaded Pole
Outlet Shape:
Round
Outlet Flange:
No
Hertz:
60
Insulation Class:
A
Overload Protection:
Automatic
Max Ambient Temp (°F):
104°F
Phase:
1
Approvals:
UL/CSA
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.