Trade Professional? Apply to become a TradeMaster!
Description
Features:
  • Shaded Pole
  • Auto Protector
  • Open Construction
  • Sleeve Bearing
  • 1/2" Dia.- Flatted Shafts
  • 2-1/2" Dia. Rings
  • 40° C Ambient
  • 60 HZ only
  • 42 Frame (5.0" Dia.)
Read more
Manuals (1)
Specs
Type:
Shaded Pole
Horse Power:
1/30
1/10
1/20
Bearings:
Sleeve
Voltage:
115v
RPM:
1050
Rotation:
CWLE
Enclosure Type:
Open
Speeds:
3
Amperage:
1.4
3.0
1.9
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.