Pros, Join Our TradeMaster Program!
Description
Features:
  • Continuous Duty, Air Over
  • Shaded Pole
  • 60 Hz
  • Auto Protector
  • 40 Degrees C Ambient
  • OEM Replacement
  • 1/2" Dia. Flatted Shaft
  • 1/8 HP
  • 1550 RPM
  • 230 Volt
  • 1.9 Amps
  • Sleeve Bearing
  • Rotation: CCWLE
  • 1 Speed
Read more
Manuals (1)
Specs
OEM:
Trane
Type:
Shaded Pole
Horse Power:
1/8
Bearings:
Sleeve
Voltage:
230v
Duty:
Continuous Air Over
RPM:
1550
Mount:
Round Belly Band
Poles:
4
Speeds:
1
Rotation:
CWSE
Enclosure Type:
Semi-Enclosed
Frame:
42Y
Amperage:
1.9
Insulation Class:
B
Phase:
1
Overload Protection:
Automatic
Max Ambient Temp (°F):
104°F
Motor Orientation:
Horizontal
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.