1/4 HP 208-230v Magic Chef OEM Replacement Motor, 1075 RPM, 42 Frame, Semi Enclosed

Brand:
Century
SKU:
691-CENTURY
Rating:
(0)
Q&A:
(0)
1/4 HP 208-230v Magic Chef OEM Replacement Motor, 1075 RPM, 42 Frame, Semi Enclosed
Hover image to zoom

1/4 HP 208-230v Magic Chef OEM Replacement Motor, 1075 RPM, 42 Frame, Semi Enclosed

Brand:
Century
SKU:
691-CENTURY
Rating:
(0)
Q&A:
(0)
$209.06 each
Backorder
Backorder
Get it Fri, Mar 10 - Fri, Apr 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days
Product Highlights
Voltage icon
208v, 230v
RPM icon
1075 RPM
Horse Power icon
1/4 HP
Mount icon
Round
Amperage icon
1.5 Amps
Diameter (Inches) icon
5" Diameter
Specs
Voltage:

208v

230v

Horse Power:

1/4

Phase:

1

RPM:

1075

Bearings:

Sleeve

Frame:

42

Mount:

Round

Hertz:

60

Amperage:

1.5

Diameter (Inches):

5"

Overload Protection:

Thermally

Insulation Class:

A

Contact
Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
Sunday
9am5:45pm


Free Shipping

On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy

Easy Returns

Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy