Pros, Join Our TradeMaster Program!
Description
Features:
  • Auto Protector
  • Continuous Air Over
  • Open Construction
  • Permanent Split Capacitor
  • 1/2 Dia. Flatted Shaft
  • 42 Frame
  • 60 Hz
  • Sleeve Bearing
  • 1/8 ~1/10 ~1/15 ~1/20 ~1/30 HP
  • 1000 RPM
  • 115 Volt
  • 2.6-2.1-1.8-1.0-0.7 Amps
Read more
Manuals (1)
Specs
Type:
Permanent Split Capacitor
Horse Power:
1/20
1/15
1/10
1/30
1/8
Bearings:
Sleeve
RPM:
1000
Duty:
Continuous Air Over
Poles:
6
Voltage:
115v
Mount:
Lug
Rotation:
CWSE
Speeds:
5
Enclosure Type:
Open Air Over
Frame:
42
Amperage:
2.6
Phase:
1
Insulation Class:
B
Overload Protection:
Automatic
Max Ambient Temp (°F):
104°F
Motor Orientation:
Horizontal
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.