Apply to be a TradeMaster!
5" 1-Speed Single Shaft Open Fan/Blower Motor (115V, 1050 RPM, 1/4 HP)
Magnifying glass
Hover image to zoom

5" 1-Speed Single Shaft Open Fan/Blower Motor (115V, 1050 RPM, 1/4 HP)

Brand:
Century
SKU:
942
Rating:
(0)
Q&A:
(0)
5" 1-Speed Single Shaft Open Fan/Blower Motor (115V, 1050 RPM, 1/4 HP)
Magnifying glass
Hover image to zoom
$210.79 each
In Stock
In Stock
Get 55 Thu, Oct 17
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Voltage icon
115V
RPM icon
1050 RPM
Rotation icon
CWSE
Horse Power icon
1/4 HP
Amperage icon
6.2 Amps

Description

Features:
  • Auto Protector
  • Continuous Air Over
  • Open Construction
  • Permanent Split Capacitor
  • 1/2 Dia. Flatted Shaft
  • 42 Frame
  • 60 Hz
  • Sleeve Bearing
  • 1/4 HP
  • 1050 RPM
  • 115 Volt
  • 6.2 Amps
  • Capacitor 7.5MFD-370V
  • Rotation: CWSE
  • 1 Speed

Specs

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy