Pros, Join Our TradeMaster Program!
Description
Features:
  • Continuous Duty, Air Over
  • Shaded Pole
  • 60 Hz
  • Auto Protector
  • 40 Degrees C Ambient
  • OEM Replacement
  • 1/10 HP
  • 1050 RPM
  • 115 Volt
  • 4.3 Amps
  • Sleeve Bearing
  • Rotation: CCWLE
  • 1 Speed
Read more
Manuals (1)
Specs
OEM:
Acme
Type:
Shaded Pole
Horse Power:
1/10
Bearings:
Sleeve
Voltage:
115v
Duty:
Continuous Air Over
Mount:
Extended Studs
RPM:
1050
Poles:
6
Rotation:
CWSE
Speeds:
1
Enclosure Type:
Open Air Over
Amperage:
4.3
Frame:
42
Insulation Class:
A
Phase:
1
Overload Protection:
Automatic
Max Ambient Temp (°F):
104°F
Motor Orientation:
Horizontal
×
Special Hours
Special Hours
Mon – Fri, 7AM – 6PM

SPECIAL HOURS:
Pickup will be closed:
2PM on Thursday, December 3 and reopen at 7AM on Friday, December 4.
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.