Pros, Join Our TradeMaster Program!
Description
Features:
  • 115/208-230 Volt
  • 1/2 HP
  • 1725 / 1425 RPM
  • 2 Speed
  • 8.0/3.6-4.0 Amp
  • 56Z Frame
  • S.F. - 1.35
  • 60Hz
  • Ball Bearing
  • Motor Type: S
  • Shaft Diameter: 1/2"
  • Motor Diameter: 6-1/2"
  • Resilient Base
  • Continuous Air Over Auto thermal protection
Hide Description
Manuals (1)
Specs
Type:

Split Phase

Bearings:

Ball

Diameter (Inches):

6-1/2"

Horse Power:

1/2

Voltage:

115/208-230v

Rotation:

Reversible

Duty:

Continuous

RPM:

1725

Mount:

Resilient Base

RPM:

1425

Poles:

4

Phase:

1

Speeds:

1

Enclosure Type:

Totally Enclosed Air Over (TEAO)

Hertz:

60

Amperage:

6.8/3.1-3.4

Frame:

56

Amperage:

3.1

3.4

6.8

Insulation Class:

B

Overload Protection:

Automatic

Max Ambient Temp (°F):

104°F

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.