Pros, Join Our TradeMaster Program!
Description
6-1/2" Capacitor Start Resilient Base Motor (115/208-230V, 1/2 HP, 1725 RPM,

Features:
  • High Start Torque
  • Open Construction
  • Reversible
  • 2,4, and 6 pole
  • 40°C Ambient
  • 60 Hz

    Applications:
    • Compressors
    • Pumps
    • Conveyors
    • Milking Machines
    • Blowers
    • Fans
Hide Description
Manuals (1)
Specs
Type:

Capacitor Start

Horse Power:

1/2

Voltage:

115/208-230v

Rotation:

Reversible

Duty:

Continuous

Bearings:

Ball

Poles:

4

Mount:

Resilient Base

Speeds:

1

Phase:

1

Hertz:

60

RPM:

1725

Frame:

56

Insulation Class:

B

Amperage:

3.8

7.6

Overload Protection:

Automatic

Diameter (Inches):

6-1/2"

Enclosure Type:

Open Drip Proof

Max Ambient Temp (°F):

104°F

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.