Pros, Join Our TradeMaster Program!
Description
5" 2-Speed Single Shaft Open Fan/Blower Motor (115V, 1050 RPM, 1/6, 1/9 HP)

Features:
  • Shaded Pole
  • Open Enclosure
  • Automatic Overload
  • 60 HZ
  • 42 Frame
  • Single Phase
  • Rotation is determined by viewing the shaft end
Read more
Manuals (1)
Specs
Type:
Shaded Pole
Horse Power:
1/9
1/6
Voltage:
115v
Bearings:
Sleeve
Duty:
Air Over
Poles:
6
Mount:
Resilient Rings
RPM:
1050
Rotation:
CCWLE
Speeds:
2
Enclosure Type:
Open Air Over
Frame:
42Y
Amperage:
5.6
Insulation Class:
B
Phase:
1
Overload Protection:
Automatic
Max Ambient Temp (°F):
104°F
Motor Orientation:
Horizontal
×
Questions?
Speak with a real person who will go out of their way to help!
Special Hours
Our Customer Support is closed today. We will be back on Monday to answer your questions. Have a great weekend!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.