Pros, Join Our TradeMaster Program!
Description
Features:
  • Replaces Old Stock # C523
  • Motor Type: Capacitor-Start
  • RPM: 1725
  • HP: 1
  • V: 115/208-230
  • Amps: 6.2-6.3/12.6
  • Hz: 60
  • Phase: Single Phase
  • Speeds: 1
  • Rotation: Reversible
  • Frame: 56Z
  • Enclosure: ODP (Open Dripproof)
  • Mounting: Stud/Cradle
  • Shaft: 5/8" x 2-5/16"
  • Motor Length Minus Shaft: 9-9/16"
  • Overall Length: 11.9"
  • Capacitor: Included
  • Bearings: Ball
  • Thermal Protection: Automatic
  • Service Factor: 1.15
  • Insulation Class: B
  • Duty Cycle: Continuous
  • Efficiency: 69.0
  • Ambient Temp.: 40°
  • Ship Weight: 32 lbs.
Hide Description
Manuals (1)
Specs
Type:

Induction Run

Single or Dual Voltage

Motor:

Capacitor Start

Type:

Capacitor Start

Bearings:

Ball

Diameter (Inches):

6-1/2"

Horse Power:

1

Voltage:

208-230/115V

Duty:

Continuous

Poles:

4

RPM:

1725

Mount:

Cushion Base

Phase:

1

Rotation:

RCCW

Hertz:

60

Enclosure Type:

Drip Proof

Speeds:

1

Frame:

56Z

Insulation Class:

B

Amperage:

6.2 - 6.3/12.6

Overload Protection:

Thermally

Max Ambient Temp (°F):

104°F

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.